SDS-plus-5 drill bits for hammer drill
Total length | 460 mm |
---|---|
Drilling diameter | 20 mm |
Length of cut | 400 mm |
Logistic Weight | 488 g |
---|---|
Packaged dimensions (D x W x H) | 545x27x20 mm |
Package weight | 440 g |
Total length | 460 mm |
Drilling diameter | 20 mm |
Length of cut | 400 mm |
Type of tail | SDS |
Usually arrives within 14 working days