Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S06.5X160 6.5 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)6.5
ARMEG S06.5X160 6.5 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)6.5
SDS+ QFDS
References
armeg:
S06.5X160
rubix:
234A9412
Technical specifications
Total length
160
mm
Drilling diameter
6.5
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : ARMEG S06.5X160 6.5 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)6.5
6.5 x 160 Premium SDS Plus Drill (L)160 mm x (Dia)6.5 mm
Technical specifications
Attributes
Total length
160
mm
Drilling diameter
6.5
mm
Length of cut
100
mm
Body material
Steel
Type of tail
SDS PLUS
Tail diameter
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.69
excl. VAT
/
Each
£
4.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 853478 CONCRETE SDS PLUS TRIAX DRILL 5 X 110 MM
BOSCH 2608831055 20 X 450 SDS PLUS-3 CONCRETE DRILL BIT
DEWALT DT9581-QZ SDS-PLUS MASONRY DRILL BIT 16 X 300MM
IRWIN SPEED HAMMER PLUS DRILL BIT 12.0 X 300MM
ARMEG ALS07.0X160 A-LINE 7.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)7.0
DEWALT DT9520-QZ SDS MASONRY DRILL 6.5 X 160MM
ENGEX ACCESSORIES KCTMM1 MASONRY MOUNTS (L)36.5 MM X (DIA)7 MM PACK OF
DEWALT DT9545-QZ SDS-PLUS MASONRY DRILL BIT 10 X 460MM
ARMEG S05.5X160 5.5 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)5.5
BOSCH 1618596164 SDS-PLUS DRILL 5 X 110MM
DEWALT DT9613-QZ SDS-PLUS MASONRY DRILL BIT 25 X 450MM
ARMEG ALS20.0X450 A-LINE 20.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)20
ROEBUCK 853874 DRILL-BIT SDS MAX 42 X L540 MM
ARMEG S12.0X160 12.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)12.
ROEBUCK 853482 CONCRETE SDS PLUS TRIAX DRILL 8 X 110 MM