IRWIN VISE GRIP LOCKING PLIERS 4WR 100MM
Irwin Curved Jaw Locking Pliers
See technical informationSee documentsReferences
Irwin:T1002EL4
Rubix:213162
EAN:0038548001098



Documents
Product details : IRWIN VISE GRIP LOCKING PLIERS 4WR 100MM
IRWIN Vise-Grip WRC Curved Jaw Locking Pliers are ideal for a variety of applications and material shapes. The in-built wire cutter will cut screws and bolts of up to 1/4 inch (6mm) diameter in progressive bites.
Strengths
These IRWIN Vise-Grip WRC Curved Jaw Locking Pliers are ideal for a variety of applications and material shapes
They are made from high-grade heat-treated alloy steel for maximum toughness and durability. The hardened teeth are designed to grip from any angle; and the curved jaw shape is better for fitting around curved work shapes
The pliers classic trigger release provides maximum locking force
The hex key adjusting screw tightens to adjust pressure and draw materials together and also provides a controlled release
They are made from high-grade heat-treated alloy steel for maximum toughness and durability. The hardened teeth are designed to grip from any angle; and the curved jaw shape is better for fitting around curved work shapes
The pliers classic trigger release provides maximum locking force
The hex key adjusting screw tightens to adjust pressure and draw materials together and also provides a controlled release
Applications
Gripping
Clamping
Clamping
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Clamping capacity | 25 mm |
| Length | 100 mm |
| Capacity | 25 mm |
| Type | locking pliers |
Show UNSPSC/ECL@SS
£ 16.78 excl. VAT
/ Each
£ 20.14 incl. VAT
- In stock: Next day delivery