BAHCO 2952-235 GRIP WITH EXTRA LONG NOSE
Grip Locking Pliers with Long and Slim Jaws
See technical informationReferences
Bahco:2952-235
Rubix:80989107
EAN:7314150103843

Product details : BAHCO 2952-235 GRIP WITH EXTRA LONG NOSE
Strengths
Thin nose grip|Long, slim and narrow jaw design, with curved section|Holds flat and round parts|Provides good grip in deep, recessed areas|For holding, placing or extracting parts|Adjustable locking power, fixing nut and easy to unlock|Provides aid when holding, placing or extracting pieces in awkward areas, engines etc.|Enables pliers to reach deep into recessed areas, same pliers can hold rounded objects
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Nose shape | curved |
| Clamping capacity | 70 mm |
| Length | 230 mm |
| Capacity | 70 mm |
| Weight | 450 g |
| Type | grip locking plier |
Show UNSPSC/ECL@SS
£ 30.11 excl. VAT
/ Each
£ 36.13 incl. VAT
- Delivery usually within ( 14 ) days
