References
Irwin:T0102EL4
Rubix:213167
EAN:0038548001067

Product details : IRWIN VISE GRIP LOCKING PLIERS 10R 250MM
Locking pliers with straight beak (R) - 250 mm.
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Clamping capacity | 48 mm |
| Length | 250 mm |
| Weight | 558 g |
Show UNSPSC/ECL@SS
£ 23.66 excl. VAT
/ Each
£ 28.39 incl. VAT
- In stock: Next day delivery