Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
GUHRING 00671 004.000 EXTRA COATED DRILLS 9006710040000
GUHRING 00671 004.000 EXTRA COATED DRILLS 9006710040000
Case of HSS helicoidal drill bits Gühring
References
gühring:
9006710040000
rubix:
344A5371
ean:
4031093228350
Product details
Technical specifications
Product details : GUHRING 00671 004.000 EXTRA COATED DRILLS 9006710040000
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.78
excl. VAT
/
Each
£
60.94
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
DORMER A191419 JOBBER DRILL SET 419 (A100 X 19) 5969777
TITEX A6994TFP-6 DRILLS SOLID CARBID 16 X DC 5565027
MILWAUKEE HSS-G TH. WEB DRILL SET (DIN338) -25PCS
ROEBUCK 885839 HEX DRILL SET 1/4 INCH 3-10MM
MILWAUKEE 48894759 10 PIECE METAL TWIST DRILL BIT SET 3MM-10MM
GUHRING 00571 008.000 TWIST DRILLS
TITEX A6181TFT-3 SOLID CARBIDE THROUGH COOLANT DRILL 5200217
GUHRING 00571 004.760 GT80/100 DRILLS 9005710047600
CUTLINE SET OF HSS CO5% DRILLS FLAT SHANK 1 10MM X 0.5MM 19 PCE 861208
DORMER A190203 JOBBER DRILL SET 203 (A100 X 41) 5969732
FACOM DRILL SET 222A.TJ19
SPARTEX 864087 SET OF 19 JOBBER DRILLS ROLL-FORGED 1-10 MM
TITEX A6589DPP-8 COOLANT THROUGH DRILL 5834838
GUHRING 00571 007.000 TWIST DRILLS
SPARTEX 864088 SET OF 25 JOBBER DRILLS ROLL-FORGED 1-13 MM