SPARTEX 864087 SET OF 19 JOBBER DRILLS ROLL-FORGED 1-10 MM
Set of cylindrical drills rolled hss
See technical informationSee documentsReferences
Superseded Ref:652498
Spartex:864087
Rubix:216A5581
EAN:3660338185519

Documents
Product details : SPARTEX 864087 SET OF 19 JOBBER DRILLS ROLL-FORGED 1-10 MM
Set of 19 rolled cylindrical drills - HSS. Standard: DIN 338 - For maintenance purpose
SET OF 19 JOBBER DRILLS ROLL-FORGED - HSS Range 1 to 10
Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Range | 1 to 10 |
| Increment | 0.5 mm |
| Din standard | din 338 |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 24.02 excl. VAT
/ Each
£ 28.82 incl. VAT
- In stock: Next day delivery
