References
Bahco:4515-SET-19
Rubix:401A6717
EAN:7314150394449




Technical specifications
| Number of elements | 19 |
|---|---|
| Range | 1 - 10 mm (step 0.5 mm) |
| Increment | 0.5 mm |
Product details : BAHCO 4515-SET-19 HSS-R SET PLAST.BOX 1-10 BY 05
Includes 19 drills from 1 mm to 10 mm x 0.5 mm in a plastic case
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and designed for use in drill stands and drill drivers
Oxide coating reduces wear still with good and rapid chip removal
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and designed for use in drill stands and drill drivers
Oxide coating reduces wear still with good and rapid chip removal
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Bahco HSS-R drill set for metal with 19 HSS drills from 1 to 10 mm (0.5 mm increments). Oxide coating and manufactured to DIN 338N.
Strengths
HSS-R Drill Bit Set for Metal - 19 Pcs
Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Range | 1 - 10 mm (step 0.5 mm) |
| Increment | 0.5 mm |
| Body material | hss |
| Din standard | din 338 n |
| Coating | oxide coating |
| Machining material | bronze, brass, carbon steel, cast iron and alloy steel |
| Tip angle | 118 ° |
| Tail diameter | 10 mm |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 19.40 excl. VAT
/ Each
£ 23.28 incl. VAT
- Delivery usually within ( 14 ) days