References
Dormer:A190209
Rubix:023025
EAN:7320760179482




Technical specifications
| Number of elements | 91 |
|---|---|
| Range | 1.0 mm - 10.0 mm (step 0.1 mm) |
| Increment | 0.1 mm |
Product details : DORMER A190209 JOBBER DRILL SET 209 (A100 X 91) 5969752
HSS short spiral drills with cylindrical shaft in metal cassette DIN 338 N 118° steam tempered 4xD voor steel <850 N/mm² and cast iron.
1.0-10.0x0.1mm A100 Index Box Drill Set, 91 Pieces
Technical specifications
Attributes
| Number of elements | 91 |
|---|---|
| Range | 1.0 mm - 10.0 mm (step 0.1 mm) |
| Increment | 0.1 mm |
| Body material | hss |
| Din standard | din 338 |
| Coating | steam tempered |
| Machining material | steel and cast iron |
| Tip angle | 118 ° |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 413.05 excl. VAT
/ Each
£ 495.66 incl. VAT
- Usually arrives within 14 working days