Set of hss drills tin coated
Number of elements | 25 |
---|---|
Range | from ø1 to ø13 |
Increment | 0.5 mm |
Number of elements | 25 |
---|---|
Range | from ø1 to ø13 |
Increment | 0.5 mm |
Din standard | din 338 n |
Coating | tin |
Machining material | steels / cast iron / non-ferrous |
Tip angle | 130 ° |
Body material | hss |
Sharpening | cross-grinding |
Usually arrives within 14 working days