Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
MILWAUKEE 4932352469 METAL DRILL BITS HSS ROLLFORGED - DIN 338 CASSETT
MILWAUKEE 4932352469 METAL DRILL BITS HSS ROLLFORGED - DIN 338 CASSETT
Case of HSS helicoidal drill bits Milwaukee
References
milwaukee:
4932352469
rubix:
80153577
ean:
4002395371280
Product details
Technical specifications
Product details : MILWAUKEE 4932352469 METAL DRILL BITS HSS ROLLFORGED - DIN 338 CASSETT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.50
excl. VAT
/
Each
£
37.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608587017 25 PIECE MINI MAC DRILL SET
DORMER A087201 JOBBER DRILL SET 201 (A002 X 19) 7168484
TITEX A6181TFT-11 DRILL SOLID CARBIDE 5200219
DORMER A095201 JOBBER DRILL SET 201 (A002 X 19) 5967607
TITEX A6489DPP-5.5 DRILLS SOLID CARBID 8-12 X DC 5834673
ROEBUCK TIN DRILL SET 1/16-1/2
TITEX DA110-SET-1-10.5-WZ90AJ TWIST DRILL 7506540
TITEX A6994TFP-6 DRILLS SOLID CARBID 16 X DC 5565027
DORMER A19131M JOBBER DRILL SET 31M (A100 X 20) 5969762
GUHRING 00571 003.000 TWIST DRILL HSCO 3MM TYPE GT 100 NITRIDED LANDS
CUTLINE SET OF HSS DRILLS ZIRCO 1 - 13MM X 0.5MM 25 PCE 861147
ROEBUCK 862399 SET OF 25 HSS DRILLS 1-13 MM
CUTLINE SET OF HSS DRILLS - 1 - 10MM X 0.5MM 19 PCE 845944
DEWALT COBALT DRILL BIT SET DT4957-QZ
TITEX A1549TFP-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960919