OSBORN 0002613165 CUP BRUSH CRIMPED WIRE STEEL D125
Cup brushes, crimped wire
See technical informationReferences
Osborn:0002-613.165
Rubix:169A7531
Manufacturer :0002613165
EAN:4013349560179

Product details : OSBORN 0002613165 CUP BRUSH CRIMPED WIRE STEEL D125
Crimped cup brush, industrial quality, for use on angle grinders.
Strengths
Flexible trim material that adapts perfectly to the workpiece contour
The optimum angle for the brush to operate is already specified by the trim shape of the brush
TÜV-Süd certified (safety tested, production monitored)
The optimum angle for the brush to operate is already specified by the trim shape of the brush
TÜV-Süd certified (safety tested, production monitored)
Applications
Cleaning, removal of paint, rust, slag, blue discolouration.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x127x146 mm |
|---|---|
| Logistic Weight | 646 g |
| Wire | steel |
| Brush diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 33.30 excl. VAT
/ Each
£ 39.96 incl. VAT
- Delivery usually within ( 5 ) days















