Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
OSBORN 7002509342 END BRUSH CRIMPED WIRE S/S D17
OSBORN 7002509342 END BRUSH CRIMPED WIRE S/S D17
End brushes, crimped wire
References
osborn:
7002-509.342
rubix:
387A5106
manufacturer :
7002509342
ean:
4013349663191
Technical specifications
Wire
steel
Brush diameter
17
mm
Product details
Technical specifications
Product details : OSBORN 7002509342 END BRUSH CRIMPED WIRE S/S D17
Crimped end brush, industrial quality, for use on high-speed machines and power drills.
Strengths
Flexible trim material, adjusts perfectly to the workpiece
For pinpoint work in places difficult to access, such as boreholes
Applications
Rust removal, paint stripping, smoothing, edge rounding, deburring, internal finishing.
Technical specifications
Attributes
Wire
steel
Brush diameter
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.30
excl. VAT
/
Each
£
7.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 358348 ROTARY WIRE BRUSH 40 X 9 X 6 MM 0.2 STEEL BRS 600 W
OSBORN 0002630305 KNOT END BRUSH 6MM SHK X 20MM STW035
PFERD 43204104CRIMPED END BRUSH 13 X 12 X 6 MM SIC 180 0.90
OSBORN 0002509364 END BRUSH CRIMPED WIRE S/S D30
PFERD 43204004CRIMPED END BRUSH 10 X 10 X 6 MM SIC 180 0.90
KLINGSPOR 358350 CRIMPED END BRUSH 12 X 6 MM 0.3 STEEL BPS 600 W
PFERD 43204003 CRIMPED END BRUSH 10 X 10 X 6 MM INOX 0.35
OSBORN 0003-509141 10MM DIA.X 50MM STEEL CRIMP WIRE END BRUSH 0.20
PFERD 43218005 KNOTTED WIRE END BRUSH 10 X 10 X 6 MM INOX 0.20
OSBORN 10MM WIRE BRUSH 1224-509101
KLINGSPOR 358364 ROTARY BRUSH 50X9X6MM POLYAMIDE SIC G120 BRS 600 P
PFERD 43203001 CRIMPED END BRUSH 15 X 16 X 6 MM STEEL 0.35
PFERD 43203003 CRIMPED END BRUSH 15 X 16 X 6 MM INOX 0.35
KLINGSPOR 358345 KNOTTED END BRUSH 30 X 6 MM 0.35 SSTEEL BPS 600 Z
PFERD PBG 3030/6 ST 0,25 SG 43209011 936672 PBG3028/6 PENCIL BRUSH