PFERD 43202003CRIMPED END BRUSH 20 X 22 X 6 MM INOX 0.50
Brush Pbu 2020/6 Inox 0,50
See technical informationReferences
Pferd Tools:PBU 2022/6 INOX 0,50
Rubix:228A7588
Manufacturer :43202003
EAN:4007220153246



Product details : PFERD 43202003CRIMPED END BRUSH 20 X 22 X 6 MM INOX 0.50
Suitable for light brushing such as deburring, cleaning and derusting.
•Optimal access to hard-to-reach areas such as drilled holes and cavities as the wires spread out upon rotation.
•Optimal access to hard-to-reach areas such as drilled holes and cavities as the wires spread out upon rotation.
Brush Pbu 2020/6 Inox 0,50
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 20 mm |
| Rod diameter | 6 mm |
| Wire diameter | 0.5 mm |
| Max speed | 18000 rpm |
| Height of padding | 25 mm |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 9.69 excl. VAT
/ Each
£ 11.63 incl. VAT
- Usually arrives within 14 working days
