Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 2142 T 25 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
GEDORE 2142 T 25 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
Spanners
References
gedore:
2142 T 2,5
rubix:
399A5413
manufacturer :
2647265
ean:
4010886932896
Technical specifications
Imprint
Hex / Allen
Imprint size
2,5 mm
Length
152
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2142 T 25 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
- with suspension hole
- GEDORE vanadium steel 61CrSiV5, chromated
Spanner with 2C-T handle 2.5 mm with suspension hole GEDORE vanadium steel 61CrSiV5, chromated
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
2,5 mm
Length
152
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.85
excl. VAT
/
Each
£
10.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 4MM BALL END HEX KEY 42 KEL 4
FACOM HEXAGONAL KEY 82H.3/32
BAHCO 1999MV-8 SAFETY SERIES HEX KEY 8MM
FACOM HEXAGONAL KEY 83H.1/2
ROEBUCK HEX WRENCH SHORT ARM 1.5MM
WERA 024162 967L TORX KEY HF TX8/76 LONG BLACKLASER
WERA 027106 950PKL BM HEX KEY 5.0/160 LONG BALLEND BLACKLASER
FACOM 89TXA.HO9 9PC TORX KEY SET T8-T40
FACOM METRIC HEX KEY 83SH.3
WERA 022046 950PKLS HEX KEY 6.0/180 LONG BALLEND CHROME-PLATED
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 32MM
FACOM P SHAPED 2.5MM KEY 84TZA.2.5
WERA 024004 967 TORX KEY TX9/48 SHORT BLACKLASER
GEDORE 42 9 M9 AF ALLEN KEY 6341150
GEDORE 2647540 DT2143 KTX T40 CRANKED SOCKET KEY WITH 2C-T-HANDLE