Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 42 EL 25 HEXAGON SOCKET KEY EXTRA LONG 2.5 MM
GEDORE 42 EL 25 HEXAGON SOCKET KEY EXTRA LONG 2.5 MM
Pin face wrench angled 42 EL
References
gedore:
42 EL 2,5
rubix:
399A5447
manufacturer :
6351030
ean:
4010886635100
Technical specifications
Imprint
Hex / Allen
Imprint size
2,5 mm
Length
114.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 42 EL 25 HEXAGON SOCKET KEY EXTRA LONG 2.5 MM
Hexagon Allen key, extra long 2.5 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, zinc-plated
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
2,5 mm
Length
114.5
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.03
excl. VAT
/
Each
£
2.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK T HANDLE HEX KEY WRENCH 10 X 175MM
FACOM HEXAGONAL KEY 89.40
ROEBUCK BALL HEX WRENCH LONG ARM 1/8 INCH
FACOM HEX KEY 83.12AVSE
WERA 024161 967L TORX KEY HF TX9/79 LONG BLACKLASER
XCELITE SCREWDRIVER BLD 99-75MMBP 3MM A/F HEX
ROEBUCK BALL HEX WRENCH LONG ARM 3/8 INCH
FACOM HEXAGONAL KEY 83H.9
GEDORE 17MM ALLEN KEY 42 17
ROEBUCK HEX WRENCH SHORT ARM 3MM 250-030-01-42033
ROEBUCK T HANDLE HEX KEY BALL POINT 5/16 INCH
FACOM HEXAGONAL KEY 82H.9
FACOM HEXAGONAL KEY 82H.24
FACOM HEXAGONAL KEY 83H.18
WERA 024164 967L TORX KEY HF TX20/96 LONG BLACKLASER