Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 24MM ALLEN KEY 42 24
GEDORE 24MM ALLEN KEY 42 24
Pin face wrench angled 42
References
gedore:
42 24
rubix:
133A0015
manufacturer :
6341900
ean:
4010886634196
Technical specifications
Imprint
Hex / Allen
Imprint size
24 mm
Length
248
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 24MM ALLEN KEY 42 24
Hexagon Allen key 24 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
24 mm
Length
248
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.32
excl. VAT
/
Each
£
74.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE HEX KEY 42 3
FACOM 82H.13 SHORT METRIC KEYS 13MM
FACOM HEXAGONAL KEY 82H.24
ROEBUCK TORX KEY WRENCH XL TX15
WERA 022703 3950PKL HEX KEY 3.0/123 LONG BALLEND STAINLESS
FACOM METRIC SHORT HEXAGONAL KEY 82H.2 16X50MM
FACOM HEXAGONAL KEY 82H.18
ROEBUCK HEX WRENCH SHORT ARM 1/16 INCH
ROEBUCK UK0112 SUBKEY CABINET KEY
WERA 133157 950PKS HEX KEY 8.0/112 SHORT BALLEND CHROME PLATED
FACOM HEXAGONAL KEY 89.50
GEDORE 5/8AFHEXKEY 42 5/8AF
GEDORE HEX SOCKET 8MM 1669583 DTT 42 8
FACOM 16MM LONG ARM HEX KEY 83H.16
FACOM METRIC HEX SET 83SH.5