KNIPEX 7112200SB COMPACT BOLT CUTTER COBOLT 200MM


Tongs Knipex

References
knipex:71 12 200 SB
rubix:388A3581
ean:4003773067078
brand logo
brand logo
Technical specifications

Product details : KNIPEX 7112200SB COMPACT BOLT CUTTER COBOLT 200MM


Improved cutting performance. Micro-structured cutting edge allows easy cutting of large cross-sections. With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm. Opening spring and locking device are integrated in the handles also for comfortable work and protected transport. With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)225x84x16 mm
Logistic Weight375 g
Length225 mm
Show UNSPSC/ECL@SS
£ 50.40 excl. VAT
/ Each
£ 60.48 incl. VAT
  • Usually arrives within 14 working days