Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongs
KNIPEX 9900220K12EAN CONCRETORS NIPPERS 220MM
KNIPEX 9900220K12EAN CONCRETORS NIPPERS 220MM
Tongs Knipex
References
knipex:
99 00 220K12EAN
rubix:
388A4399
ean:
4003773042341
Product details
Technical specifications
Product details : KNIPEX 9900220K12EAN CONCRETORS NIPPERS 220MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.98
excl. VAT
/
Each
£
22.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9901300SB CONCRETORS NIPPERS 300MM
STAHLWILLE 66026200 HEAVY DUTY SIDE CUTTER
KNIPEX 5000210SB CARPENTERS PINCERS
STANLEY FMHT0-70814 FATMAX COMP ACTION PLIERS DIAGONAL
KNIPEX 9904250EAN CONCRETORS NIPPERS 250MM
STANLEY FATMAX DIAGONAL PLIERS
KNIPEX 1099I220SB EAR CLAMP PINCER 220MM
KNIPEX 9901200SB CONCRETORS NIPPERS 200MM
KNIPEX 7122200SB COMPACT BOLT CUTTER COBOLT 200MM
KNIPEX 5001160 CARPENTERS' PINCERS 160MM
BRITOOL EXPERT RUSSIAN PINCER 250MM E184181
KNIPEX 7172910 BOLT CUTTERS 910MM
KNIPEX 6402115 END CUTTING NIPPERS 115MM
ROEBUCK HEAVY-DUTY END NIPPER LENGTH 250MM 787547
KNIPEX 9900220K12 CONCRETORS NIPPERS 220MM