References
Knipex:71 02 200 T BK
Rubix:388A3580
EAN:4003773080473




Product details : KNIPEX 7102200TBK COMPACT BOLT CUTTER COBOLT TT 200MM
pliers with tether attachment point for mounting a fall protection With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 321x95x26 mm |
|---|---|
| Logistic Weight | 405 g |
| Length | 321 mm |
Show UNSPSC/ECL@SS
£ 50.00 excl. VAT
/ Each
£ 60.00 incl. VAT
- Delivery usually within ( 14 ) days