Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongs
KNIPEX 9904250EAN CONCRETORS NIPPERS 250MM
KNIPEX 9904250EAN CONCRETORS NIPPERS 250MM
Tongs Knipex
References
knipex:
99 04 250 EAN
rubix:
388A4421
ean:
4003773083412
Product details
Technical specifications
Product details : KNIPEX 9904250EAN CONCRETORS NIPPERS 250MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.72
excl. VAT
/
Each
£
22.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 7141200 COMPACT BOLT CUTTER COBOLT 200MM
KNIPEX 5000210SB CARPENTERS PINCERS
KNIPEX 9900220K12 CONCRETORS NIPPERS 220MM
KNIPEX 9900250 CONCRETORS' NIPPERS 250MM
KNIPEX 9904280 CONCRETORS NIPPERS 280MM
KNIPEX 9900300EAN CONCRETORS NIPPERS 300MM
KNIPEX 9900300SB CONCRETORS NIPPERS 300MM
STAHLWILLE 66026160 HEAVY DUTY SIDE CUTTERS
KNIPEX 1099I220SB EAR CLAMP PINCER 220MM
KNIPEX 9904280EAN CONCRETORS NIPPERS 280MM
KNIPEX 9901300SB CONCRETORS NIPPERS 300MM
KNIPEX 9910250 HIGH LEV. CONCRETORS' NIPPERS 250MM
KNIPEX 5001210 CARPENTERS' PINCERS 210MM
ROEBUCK HEAVY-DUTY END NIPPER, LENGTH 250MM 847762
KNIPEX 6402115 END CUTTING NIPPERS 115MM