Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
STAHLWILLE 66008160 6600 VDE SIDE CUTTER
STAHLWILLE 66008160 6600 VDE SIDE CUTTER
Side Cutter
References
stahlwille:
66008160
rubix:
45020446
ean:
4018754206537
Technical specifications
Nose shape
Other
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 66008160 6600 VDE SIDE CUTTER
Strengths
•Form B
Precision cutting edges for all wires incl. piano wire
Bevelled cutting edges induction hardened, approx. 63 HRC
Technical specifications
Attributes
Logistics dimensions (L x W x H)
25
x
55
x
160
mm
Logistic Weight
190
g
Nose shape
Other
Length
160
mm
Length of noses
23.5
mm
Weight
190
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.21
excl. VAT
/
Each
£
37.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NWS 1093-49-VDE-180-SB VDE 5 IN 1 COMBIMAX PLIERS 180MM
FACOM 187A.16VE 1000V VDE COMBINATION PLIERS 160MM
KNIPEX 7806125 ELECTRONIC-SUPER-KNIPSVDE 125MM
GEDORE VDE 8314-160 H SIDE CUTTER INSULATING SLEEVES 160MM
KNIPEX 0307180 COMBINATION PLIERS 180MM
KNIPEX 0206200 COMBINATION PLIERS 200MM
BAHCO 2171V-160 DIAG CUTTING PLIER 1000V 160MM
IRWIN VISE GRIP 8 VDE BENT NOSE PLIERS
KNIPEX 7406200T DIAGONAL CUTTING NIPPERS TT
BAHCO 2101S-140 SIDE CUTTER 2101S-140
KNIPEX 9539038 SPARE CUTTER HEAD FOR 9532038
FACOM INSUL PLR 192.16AVSE
ROEBUCK VDE THREE-IN-ONE PLIERS 160MM
KNIPEX 1386200 PLIERS FOR ELECTRICAL INSTALLATION 200MM
IRWIN VISE GRIP 8 VDE LONG NOSE PLIERS