3M 09702 SCOTCH-BRITE ROLOC CUT AND POLISH FLAP BRUSH 75MMX35MM A MED


Scotch-Brite™ Roloc™ Cut and Polish Flap Brush

References
3m:09702
rubix:269783
manufacturer :7000077904
brand logo
brand logo
Technical specifications
Outer diameter381 mm
Length762 mm
GrainMedium
See all Specifications

Product details : 3M 09702 SCOTCH-BRITE ROLOC CUT AND POLISH FLAP BRUSH 75MMX35MM A MED


Use Scotch-Brite™ Roloc™ Cut and Polish Flap Brush for deburring, blending and finishing a variety of substrates in woodworking and metalworking. We make our brushes with aluminium oxide mineral, a sharp cutting and durable abrasive which continually self-fractures during use to expose fresh cutting edges and provide a smooth consistent finish – unlike traditional abrasives, such as garnet, which quickly wear down with use. This high cut-rate, hardness, strength, and low heat retention makes aluminium oxide mineral ideal for sanding and finishing applications. It can be used on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Scotch-Brite Roloc Cut and Polish Flap Brushes are engineered to conform to the substrate, so they are a good option for working inside diameters and for blending surface imperfections. The open, flexible flap construction makes the brush soft and pliable and helps to produce uniform finishes. Our brushes give a smooth consistent finish, without the risk of overworking or damaging the part.
Our Scotch-Brite™ Roloc™ Cut and Polish Flap Brush uses our unique non-woven web design, binding synthetic fibers and abrasive particles to create a conformable, three-dimensional material to provide a smooth and polished finish.

Strengths

Aluminum oxide mineral easily removes surface imperfections, helping to cut faster;Easy abrasive wheel attachment;Heavy-duty design prolongs service life;Load resistant open web helps produce a consistent finish;Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action

Applications

Use for deburring, blending and finishing many substrates in woodworking and metalworking

Technical specifications


Attributes
Outer diameter381 mm
Length762 mm
GrainMedium
UseCut & Polish
Show UNSPSC/ECL@SS
£ 23.15 excl. VAT
/ Each
£ 27.78 incl. VAT
  • In stock: Next day delivery