Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 12911 XBR 40X15X6MM P150 KM613 SMALL MOP
KLINGSPOR 12911 XBR 40X15X6MM P150 KM613 SMALL MOP
KM 613 flap wheel
References
klingspor:
12911
rubix:
247A2844
ean:
4014855016167
Technical specifications
Outer diameter
40
mm
Length
15
mm
Grain
150
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 12911 XBR 40X15X6MM P150 KM613 SMALL MOP
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
40
mm
Length
15
mm
Grain
150
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.48
excl. VAT
/
Each
£
6.58
incl. VAT
Delivery usually within (
11
) days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 320247 NCW600S 110 X 100 X 19 MM P100 FILE BELT
KLINGSPOR 320253 NFW600S 110 X 100 X 19 MM FILE BELT
KLINGSPOR 12912 KM613 ABRASIVE MOP 40X15X6MM GRAIN 180
KLINGSPOR 13147 XBR 80X30X6MM P240 KM613 SMALL MOP
PFERD 44404066 FAN GRINDER F 4015/6 A 60
KLINGSPOR 13111 XBR 80X15X6MM P240 KM613 SMALL MOP
KLINGSPOR 320255 NFW600S 110 X 100 X 19 MM FILE BELT
3M 09723 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P180
61299 KLINGSPOR 50MM X 30MM X 6MM SHK 60G FLAP WHEELS
KLINGSPOR 258905 NCW600S 100 X 100 X 19 MM P80 FILE BELT
PFERD 44782504 FLAP WH. FR WS 12520G 40 M14
KLINGSPOR 258933 NCS 600 SMALL FINISHING-MOPS 50X30X6 P100 COARSE
KLINGSPOR 258940 NCS 600 60X50X6MM P60 258940 NCS 600 60X50X6MM P60
KLINGSPOR ANGLE GRINDER MOP 115MM X 120G 277017
KLINGSPOR GRINDING WHEEL 194626