CUTLINE 892148 PRECISION GROUND PLUG GAUGE D.88 TOLERANCE H7


Smooth Plug Gauges

References
giss cutline:892148
rubix:245A6401
ean:3660338447365
brand logo
brand logo
Technical specifications
Nominal diameter (metric)88 mm

Product details : CUTLINE 892148 PRECISION GROUND PLUG GAUGE D.88 TOLERANCE H7


Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.88 TOLERANCE H7

Strengths

With „Go“ and „No-Go“ side

Applications

Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts

Technical specifications


Attributes
Nominal diameter (metric)88 mm
Show UNSPSC/ECL@SS
£ 90.97 excl. VAT
/ Each
£ 109.16 incl. VAT
  • In stock: Next day delivery