KLINGSPOR 322761 SMT624 FLAP DISC 100 X 16 MM GRIT 80 CONVEX PK10
SMT 624 Supra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:322761
Rubix:416A3262
EAN:4014855209552

Product details : KLINGSPOR 322761 SMT624 FLAP DISC 100 X 16 MM GRIT 80 CONVEX PK10
SMT 624 abrasive mop disc, 100 x 16 mm grit 80 convex
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Reaming diameter | 16 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex 12° |
| Max speed | 80 m/s |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 26.83 excl. VAT
/ Each
£ 32.20 incl. VAT
- Usually arrives within 14 working days