ROEBUCK PIPE WRENCH WITH SO EASY NG BOX JOINT 865238
"so easy" multi-purpose waterpump pliers
See technical informationSee documentsReferences
Superseded Ref:5073382
Roebuck:865238
Rubix:209A8525
EAN:3660338196027


Technical specifications
| Length | 300 mm |
|---|---|
| Opening capacity | 70 mm |
| Number of positions | 30 |
Documents
Product details : ROEBUCK PIPE WRENCH WITH SO EASY NG BOX JOINT 865238
Chrome vanadium steel.
Jaw teeth 56 HRCClamp with a quick and direct adjustment system on the workpiece thanks to the sliding handles.
30% higher opening capacity.
Self-Locking pliers, avoids slipping on the workpiece.
Anti-pinching system.
German made.
Jaw teeth 56 HRCClamp with a quick and direct adjustment system on the workpiece thanks to the sliding handles.
30% higher opening capacity.
Self-Locking pliers, avoids slipping on the workpiece.
Anti-pinching system.
German made.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Opening capacity | 70 mm |
| Number of positions | 30 |
| Weight | 545 g |
| Type of branches | surpassed |
Show UNSPSC/ECL@SS
£ 51.70 excl. VAT
/ Each
£ 62.04 incl. VAT
- In stock: Next day delivery