Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD PR 1235 A 80 42811308 POLIROLL CARTRIDGE ROLL PR 12 X 35MM P80
PFERD PR 1235 A 80 42811308 POLIROLL CARTRIDGE ROLL PR 12 X 35MM P80
Abrasive roller Pferd Tools
References
pferd tools:
42811308
rubix:
228A7697
ean:
4007220152423
Technical specifications
Length
35
mm
Width
12
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : PFERD PR 1235 A 80 42811308 POLIROLL CARTRIDGE ROLL PR 12 X 35MM P80
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Length
35
mm
Width
12
mm
Grain
80
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.50
excl. VAT
/
Each
£
1.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42821515 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P150
KLINGSPOR EMERY 150X50MTR 40G 3977
PRODEC PAWD10A WET & DRY SANDPAPER - ASSORTED PK10
NORTON 63642557606 RTH RL 115X25M A275 NOR P320 F03
KLINGSPOR 218101 ALOX ROLLS KL 385 JF 50X5000MM
NORTON 63642557611 RTH RL 115X25M A275 NOR P500 F03
PFERD 42810750 POLIROLL CARTIDGE ROLL PR 6 X 35MM CO-COOL P120
PFERD PR 1225 A 150 P150 12X25MM POLIROL 152409
NORTON 63642557606 ABRASIVE FOAM ROLL A275 115MM X 25M 320G PK 2
KLINGSPOR 147575 PS 33 C ALOX ABRASIVE ROLL 115MM X 50M P80
PFERD 42811248 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P80
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 120G 174098
NORTON 66261106168 RTH RL 100X10M F2316 NOR AOME BN
PFERD 42821305 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 35MM P50
PFERD 45016212 ABRASIVE ROLL SBR50 A120