Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR EMERY CLOTH 600GRIT 64825
KLINGSPOR EMERY CLOTH 600GRIT 64825
Roll-canvas KL 361 JF
References
klingspor:
64825
rubix:
119A1959
ean:
4014855014422
Technical specifications
Length
50000
mm
Width
25
mm
Grain
600
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR EMERY CLOTH 600GRIT 64825
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
25
mm
Grain
600
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.01
excl. VAT
/
Each
£
33.61
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42821015 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P150
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 1000GRIT PK 2
KLINGSPOR 4220 ALU OXIDE ROLLS P80 50MM X 25M
KLINGSPOR 3916 KL361 JF ROLL 50MX100MM 80G
KLINGSPOR 3921 EMERY CLOTH KL361JF 100MM X 50MTS 220 GRIT
3M HOOKIT ROLL 115MM X 25MTR P120
PFERD PR 1225 A 80 42811208 POLIROLL CARTRIDGE ROLL PR 12X 25MM P80
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 800GRIT PK 2
3M 50333 216U SOFT HAND ROLL P240
3M 3765 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M TYPE T
KLINGSPOR 3858 KL361JF ROLLS 50MM X 50M 240 GRIT
PFERD 42811246 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P60
NORTON 63642557600 RTH RL 115X25M A275 NOR P220 F03
PFERD 42821315 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 35MM P150
NORTON 63642557608 RTH RL 115X25M A275 NOR P400 F03