TITEX A3367-7 DRILLS SC BSX ALPHAJET ALPHA44 5063685
Solid carbide countersink
See technical informationReferences
Walter Titex:A3367-7
Rubix:276A1633
Manufacturer :5063685
EAN:4031132232973

Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : TITEX A3367-7 DRILLS SC BSX ALPHAJET ALPHA44 5063685
SX point grind
Solid carbide countersink A3367-7
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 106.19 excl. VAT
/ Each
£ 127.43 incl. VAT
- Usually arrives within 14 working days