ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 88MM 846291
Spark resistant impact open end wrench
See technical informationSee documentsReferences
Roebuck:846291
Rubix:209A7439
EAN:3660338082955
Documents
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 88MM 846291
Standard: DIN 133
Aluminium bronze.
German made.
Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 88 mm |
|---|---|
| Length | 445 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 805.57 excl. VAT
/ Each
£ 966.68 incl. VAT
- Usually arrives within 14 working days

