References
Facom:50.32SR
Rubix:155A6385
EAN:3148518649339



Product details : FACOM 32MM SLOGGING WRENCH 50.32SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 451 g |
|---|---|
| Packaged dimensions (D x W x H) | 185x52x16 mm |
| Package weight | 451 g |
| Opening | 32 mm |
| Length | 185 mm |
Show UNSPSC/ECL@SS
£ 150.43 excl. VAT
/ Each
£ 180.52 incl. VAT
- Delivery usually within ( 14 ) days
