ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 100MM 846064
Bi-hex spark resistant hammer wrench
See technical informationSee documentsReferences
Roebuck:846064
Rubix:209A7930
EAN:3660338082597
Documents
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 100MM 846064
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 100 mm |
|---|---|
| Length | 420 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 1,008.88 excl. VAT
/ Each
£ 1,210.66 incl. VAT
- Usually arrives within 14 working days

