ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 24MM 846046
Bi-hex spark resistant hammer wrench
See technical informationSee documentsReferences
Roebuck:846046
Rubix:209A7938
EAN:3660338082412
Documents
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 24MM 846046
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 24 mm |
|---|---|
| Length | 165 mm |
| Material | aluminium bronze |
Show UNSPSC/ECL@SS
£ 51.83 excl. VAT
/ Each
£ 62.20 incl. VAT
- Usually arrives within 14 working days

