References
Facom:440.14SR
Rubix:155A6261
EAN:3148518663731




Technical specifications
| Opening | 14 mm |
|---|---|
| Length | 175 mm |
| Material | copper-beryllium alloy |
Product details : FACOM 14MM NON SPARKING SPANNER 440.14SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 114 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x30x11 mm |
| Package weight | 112 g |
| Opening | 14 mm |
| Length | 175 mm |
| Material | copper-beryllium alloy |
| Weight | 120 g |
Show UNSPSC/ECL@SS
£ 81.61 excl. VAT
/ Each
£ 97.93 incl. VAT
- Delivery usually within ( 14 ) days