ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 18MM 846024
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846024
Rubix:209A7335
EAN:3660338082207

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 18MM 846024
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 18 mm |
|---|---|
| Length | 270 mm |
| Material | bronze aluminium |
| Weight | 320 g |
Show UNSPSC/ECL@SS
£ 97.60 excl. VAT
/ Each
£ 117.12 incl. VAT
- Usually arrives within 14 working days
