References
Facom:440.11SR
Rubix:155A5854
EAN:3148518661386




Technical specifications
| Opening | 11 mm |
|---|---|
| Length | 150 mm |
| Material | copper-beryllium alloy |
Product details : FACOM 11MM COMBINATION WRENCH 440.11SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 83 g |
|---|---|
| Packaged dimensions (D x W x H) | 152x25x12 mm |
| Package weight | 83 g |
| Opening | 11 mm |
| Length | 150 mm |
| Material | copper-beryllium alloy |
| Weight | 55 g |
Show UNSPSC/ECL@SS
£ 66.51 excl. VAT
/ Each
£ 79.81 incl. VAT
- Delivery usually within ( 14 ) days