Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 67MM 846283
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 67MM 846283
Spark resistant impact open end wrench
References
roebuck:
846283
rubix:
209A7431
ean:
3660338082870
Technical specifications
Opening
67
mm
Length
375
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 67MM 846283
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
67
mm
Length
375
mm
Material
Bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
509.71
excl. VAT
/
Each
£
611.65
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 19MM 845996
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 11MM 845988
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 41MM 846011
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 71MM 846285
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 90MM 846292
FACOM 22MM SLOGGING WRENCH 50.22SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 9MM 845986
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 27MM 846004
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 30MM 846036
BAHCO NSB001-250 NS ADJUSTABLE CU-BE 250MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 15MM 846021
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 46MM 846012
BAHCO NS002-17 NS COMBINATION WRENCH AL-BR 17MM
BAHCO 8073VLT TOTAL SAFETY ADJUSTABLE WRENCH
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 35MM 846040