ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 35MM 846040
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846040
Rubix:209A7351
EAN:3660338082368

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 35MM 846040
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Length | 460 mm |
|---|---|
| Material | bronze aluminium |
| Weight | 2800 g |
Show UNSPSC/ECL@SS
£ 486.63 excl. VAT
/ Each
£ 583.96 incl. VAT
- Usually arrives within 14 working days
