Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NSB001-250 NS ADJUSTABLE CU-BE 250MM
BAHCO NSB001-250 NS ADJUSTABLE CU-BE 250MM
Non Sparking Adjustable Wrench
References
bahco:
NSB001-250
rubix:
272A1190
ean:
7314150284696
Product details
Technical specifications
Product details : BAHCO NSB001-250 NS ADJUSTABLE CU-BE 250MM
Adjustable wrench, suitable for different sizes of fasteners by adjusting the jaw.
Technical specifications
Attributes
Logistic Weight
489
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
240.72
excl. VAT
/
Each
£
288.86
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 11MM 845988
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 22MM 845999
BAHCO NS104-38 NS SLOGGING RING AL-BR 38MM
FACOM 11MM COMBINATION WRENCH 440.11SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 60MM 846056
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 65MM 846282
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 26MM 846032
FACOM COMBINATION WRENCH 134A.8SR
FACOM 41MM COMBI WRENCH 440.41SR
BAHCO NS006-2224 NS DOUBLE OPEN AL-BR 22-24MM
FACOM N/S CHAIN WRENCH 137A.4PSR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 50MM 846274
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 27MM 846004
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 22MM 846028
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 19MM 846257