ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 71MM 846285
Spark resistant impact open end wrench
See technical informationSee documentsReferences
Roebuck:846285
Rubix:209A7433
EAN:3660338082894
Documents
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 71MM 846285
Standard: DIN 133
Aluminium bronze.
German made.
Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 71 mm |
|---|---|
| Length | 375 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 586.74 excl. VAT
/ Each
£ 704.09 incl. VAT
- Usually arrives within 14 working days

