ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 19MM 845996
Spark resistant combination wrench
See technical informationSee documentsReferences
Roebuck:845996
Rubix:209A7646
EAN:3660338081934

Documents
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 19MM 845996
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 19 mm |
|---|---|
| Length | 230 mm |
| Material | bronze aluminium |
| Weight | 230 g |
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ Each
£ 81.36 incl. VAT
- In stock: Next day delivery
