MITUTOYO 965014 DIGIMATIC CABLE FLAT 10-PIN TYPE

SPC Connecting Cable

See technical informationSee documents
References
Mitutoyo:965014
Rubix:1434629
brand logo
Technical specifications
Useu-wave-t transmitter
Length2000 mm
Documents

Product details : MITUTOYO 965014 DIGIMATIC CABLE FLAT 10-PIN TYPE


These cables are used to output measurement data from the digimatic gage with the output feature to the digimatic mini processor, digimatic display unit, multiplexer or other device.

Technical specifications


Attributes
Useu-wave-t transmitter
Length2000 mm
Show UNSPSC/ECL@SS
£ 56.33 excl. VAT
/ Each
£ 67.60 incl. VAT
  • Usually arrives within 14 working days