Data cable for various measurements

Filter Options
Categories
  • data cable for various measurements (19)
  • Brand
  • fluke
    (1)
  • mitutoyo
    (13)
  • norton
    (1)
  • philex
    (1)
  • phoenix contact
    (1)
  • siemens
    (2)
  • 19 Product(s) with 19 variant(s):

    Relevance
    brand logobrand logo

    MITUTOYO 937179T FOOTSWITCH FOR SPC

    • mitutoyo:937179T
    • rubix:80027630
    • ean:4946368201603
    • Usually arrives within 14 working days
    • Use:foot switch used with mitutoyo usb input tools (e.g., usb-itn with usb-itpak v2.1) to enable easy, hand-free measurement data handling/input (e.g., data request / data cancel / data skip) by generating a contact signal.
    • Length:2000 mm
    • Type of coupling:mono (ø3,5) 2-con miniature plug (us type)
    £ 52.94 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 905409 DIGIMATIC CABLE FLAT STRAIGHT TYPE

    • mitutoyo:905409
    • rubix:234027
    • ean:4946368552958
    • Usually arrives within 14 working days
    • Use:u-wave-t transmitter
    • Length:2000 mm
    • Type of coupling:spc / digimatic s1 signal cable: type f (flat, straight), digimatic communication; with data switch.
    £ 43.07 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Use:u-wave-t transmitter
    • Length:1000 mm
    • Type of coupling:d-type connector (10-pin), straight, without data transmission switch
    £ 38.40 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 905338 DIGIMATIC CABLE FLAT STRAIGHT TYPE

    • mitutoyo:905338
    • rubix:80031804
    • ean:4946368552941
    • Usually arrives within 14 working days
    • Use:u-wave-t transmitter
    • Length:1000 mm
    • Type of coupling:sf – straight coupling, standard (flat straight)
    £ 38.40 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 959149 DIGIMATIC CABLE STRAIGHT DATA BUTTON

    • mitutoyo:959149
    • rubix:234279
    • ean:4946368553023
    • Usually arrives within 14 working days
    • Use:u-wave-t transmitter
    • Length:1000 mm
    • Type of coupling:sf connector (straight/standard type) — cable with data switch
    £ 40.31 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 937387 DIGIMATIC CABLE ROUND 6-PIN TYPE

    • mitutoyo:937387
    • rubix:234025
    • ean:4946368553115
    • Usually arrives within 14 working days
    • Use:u-wave-t transmitter
    • Length:31.5 mm
    • Type of coupling:e (round, 6-pin)
    £ 44.26 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Use:u-wave-t transmitter
    • Length:2000 mm
    • Type of coupling:sf – straight coupling (standard, straight) with data switch
    £ 45.98 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Use:u-wave-t transmitter
    • Length:2000 mm
    • Type of coupling:type d — spc/data flat 10-pin cable (data-2m)
    £ 56.33 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 02AZD790C CONNECTION CABLE C FOR U-WAVE

    • mitutoyo:02AZD790C
    • rubix:80140458
    • ean:4946368579009
    • Usually arrives within 14 working days
    • Use:u-wave-t unit
    • Length:160 mm
    • Type of coupling:type c — straight cable with exit button (data-out) for u-wave-t (dedicated connection).
    £ 77.69 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 06AFM380F USB INPUT TOOL DIRECT (DIGIMATIC TO USB)

    • mitutoyo:06AFM380F
    • rubix:226A6406
    • ean:4946368727646
    • Usually arrives within 14 working days
    • Use:connects digimatic measuring devices to usb interfaces
    • Length:2000 mm
    • Type of coupling:usb input interface (digimatic usb), usb-itn-f
    £ 130.78 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 06AFM380C USB INPUT TOOL DIRECT (DIGIMATIC TO USB)

    • mitutoyo:06AFM380C
    • rubix:207A6526
    • ean:4946368727615
    • Usually arrives within 14 working days
    • Use:connects digimatic measuring devices to usb interfaces
    • Length:2000 mm
    • Type of coupling:usb-itn-c (type c) – with data switch (data switch)
    £ 130.78 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 06AFM380B USB INPUT TOOL DIRECT (DIGIMATIC TO USB)

    • mitutoyo:06AFM380B
    • rubix:209A2021
    • ean:4946368727608
    • Usually arrives within 14 working days
    • Use:connects digimatic measuring devices to usb interfaces
    • Length:19.3 mm
    • Type of coupling:usb-itn-b: waterproof connector with a data button (switch/data output).
    £ 144.50 excl. VAT
    / Each
    brand logobrand logo

    MITUTOYO 06AFM380A USB INPUT TOOL DIRECT (DIGIMATIC TO USB)

    • mitutoyo:06AFM380A
    • rubix:296A3623
    • ean:4946368727592
    • Usually arrives within 14 working days
    • Use:connects digimatic measuring devices to usb interfaces
    • Length:2000 mm
    • Type of coupling:usb type a (usb-itn-a) with a data switch/button
    £ 171.17 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Use:digital satellite/tv signal distribution
    • Length:210 mm
    £ 47.98 excl. VAT
    / Each
    brand logobrand logo

    A80N 254X1.7X32.0-T41 FLX SPECIAL GRINDING WHEEL

    • norton:66252831089
    • rubix:45005608
    • In stock: Next day delivery
    • Use:cutting
    £ 15.89 excl. VAT
    / Each
    brand logobrand logo

    PHOENIXCON 1681143 CABLE MOUNT CONNECTOR 4 CONTACTS M12 SOCKET

    • phoenix contact:1681143
    • rubix:240A8287
    • manufacturer :1681143
    • ean:4017918157401
    • Delivery usually within ( 7 ) days
    • Type of coupling:socket angled m12
    brand logobrand logo

    SIEMENS CABLE 6FX50022DC101AF0

    • siemens:6FX50022DC101AF0
    • rubix:183A7572
    • Delivery usually within ( 14 ) days
    • Length:5000 mm
    £ 114.89 excl. VAT
    / Each
    brand logobrand logo

    SIEMENS 5MTR SIGNAL CABLE 6FX80022DC201AF0

    • siemens:6FX80022DC201AF0
    • rubix:162A1463
    • Delivery usually within ( 7 ) days
    • Length:5000 mm
    £ 149.33 excl. VAT
    / Each
    brand logobrand logo

    FLUKE IR3000FC CONNECTOR INFRARED FC

    • fluke:FLUKE-IR3000FC
    • rubix:80168872
    • manufacturer :4460436
    • ean:0095969723879
    • Usually arrives within 14 working days
    £ 243.09 excl. VAT
    / Each