SIEMENS 5MTR SIGNAL CABLE 6FX80022DC201AF0


Siemens Signal Cable

References
siemens:6FX80022DC201AF0
rubix:162A1463
brand logo
brand logo
Technical specifications
Length5000 mm

Product details : SIEMENS 5MTR SIGNAL CABLE 6FX80022DC201AF0


Siemens MOTION-CONNECT® 800 PLUS Basic Signal Cable, Pre-Assembled, 30 VAC, Bare Copper Conductor, 7.1 mm Outside Dia, 5 m Length, RJ45 Module End x RJ45 Motor End Connector, CFC Insulation, PUR, Green, -4 to 176 deg

Technical specifications


Attributes
Length5000 mm
Show UNSPSC/ECL@SS
£ 195.98 excl. VAT
/ Each
£ 235.18 incl. VAT
  • Usually arrives within 14 working days