MITUTOYO 06AFM380A USB INPUT TOOL DIRECT (DIGIMATIC TO USB)
Digimatic USB
See technical informationSee documentsReferences
Mitutoyo:06AFM380A
Rubix:296A3623
EAN:4946368727592



Documents
Product details : MITUTOYO 06AFM380A USB INPUT TOOL DIRECT (DIGIMATIC TO USB)
Digimatic USB input tool allows you to directly connect digimatic measuring devices to a USB interface, without needing additional software.
Mitutoyo 06AFM380A is a USB-ITN-A cable with a DATA push button for inputting Digimatic/Digimatic2/Digimatic S1 measurement data to a PC (including Excel). Length: 2 m.
Strengths
•Fixed COM assignment in Microsoft® Windows® as channel identification (VCP)
Creation of Microsoft® Excel® worksheets
Multi-channel input for measurement values, Microsoft® Excel®
Timed data requests
20 Cables can be cascaded via a standard USB hub
Creation of Microsoft® Excel® worksheets
Multi-channel input for measurement values, Microsoft® Excel®
Timed data requests
20 Cables can be cascaded via a standard USB hub
Technical specifications
Attributes
| Use | connects digimatic measuring devices to usb interfaces |
|---|---|
| Length | 2000 mm |
| Type of coupling | usb type a (usb-itn-a) with a data switch/button |
Show UNSPSC/ECL@SS
£ 171.17 excl. VAT
/ Each
£ 205.40 incl. VAT
- Usually arrives within 14 working days