MITUTOYO 936937 DIGIMATIC CABLE FLAT 10-PIN TYPE

Digimatic Cable

See technical informationSee documents
References
Mitutoyo:936937
Rubix:124A8070
brand logo
Technical specifications
Useu-wave-t transmitter
Length1000 mm
Documents

Product details : MITUTOYO 936937 DIGIMATIC CABLE FLAT 10-PIN TYPE


These data cables enable the connection of measuring instruments with a digimatic interface to a PC - directly via USB or an interface box (e.g. DMX-Box). A wireless connection with U-wave-T transmitter is possible by using a connection cable.

Technical specifications


Attributes
Useu-wave-t transmitter
Length1000 mm
Show UNSPSC/ECL@SS
£ 38.40 excl. VAT
/ Each
£ 46.08 incl. VAT
  • Usually arrives within 14 working days