MITUTOYO 937387 DIGIMATIC CABLE ROUND 6-PIN TYPE
Digimatic connecting cables
See technical informationSee documentsReferences
Mitutoyo:937387
Rubix:234025
EAN:4946368553115
Documents
Product details : MITUTOYO 937387 DIGIMATIC CABLE ROUND 6-PIN TYPE
The appropriate cable is required to link the digimatic equipment to the Mitutoyo data processor.
Digimatic Connecting Cable 1 m 6 pin
Technical specifications
Attributes
| Use | u-wave-t transmitter |
|---|---|
| Length | 31.5 mm |
| Type of coupling | e (round, 6-pin) |
Show UNSPSC/ECL@SS
£ 44.26 excl. VAT
/ Each
£ 53.11 incl. VAT
- Usually arrives within 14 working days
