References
SKF:99369
Rubix:131A0093
Manufacturer :504026
EAN:0085311042659


Technical specifications
| Inner diameter | 95 mm |
|---|---|
| Flange width | 21.01 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99369SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 187,7 g |
|---|---|
| Inner diameter | 95 mm |
| Flange width | 21.01 mm |
| Material | corrosion resistant steel |
| Minimum length | 95.56 mm |
Show UNSPSC/ECL@SS
£ 68.51 excl. VAT
/ Each
£ 82.21 incl. VAT
- Delivery usually within ( 3 ) days