References
SKF:99863
Rubix:202A5202
Manufacturer :503876
EAN:0085311229951


Technical specifications
| Inner diameter | 54.99 mm |
|---|---|
| Flange width | 19.99 mm |
| Material | corrosion resistant steel |
Product details : SPEEDI SLEEVE 99863SLEEVE
Shaft repair sleeve, speedi-sleeve Gold
Technical specifications
Attributes
| Logistic Weight | 71,2 g |
|---|---|
| Inner diameter | 54.99 mm |
| Flange width | 19.99 mm |
| Material | corrosion resistant steel |
| Minimum length | 55.55 mm |
Show UNSPSC/ECL@SS
£ 77.34 excl. VAT
/ Each
£ 92.81 incl. VAT
- Delivery usually within ( 3 ) days